Zoro Homepage

Lever Wire Connector, Gray, Polyester Powder Insulation, 400 V

  • Mfr # 7803.6210.0

  • Zoro # G705949021


product price: $24.95
/ea
Sold in multiples of 4 for $99.80

Key Features

Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
400 V
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803.6210.0
Zoro #
G705949021
UPC #
-
Country of Origin
China

Dimensions

Component Size
3A «21x21»
Thread Size
Pg11

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
400 V
RoHS Compliant
Yes
Standards
CSA Certified, CSA 256883, UL E249674
Series
93601
Material
Aluminum
IP Rating
IP66
Finish
Polyester Powder Coated
Entry Location
Side
Lock to Mating Part
Yes
Thread Type
(Pg)
Material - Hood
Die-cast Aluminum
Material - Peg
Die-cast Aluminum
Number of Pegs
2
Hood Coating
Polyester Powder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.