
LIGHT & OUTLET BOX W/CORD L51515A-125V1
Mfr # 1301350200
Zoro # G000457214
product price: $1,109.99
/ea
Free Shipping & Returns
Key Features
Type
Illuminated Outlet Box
Receptacle Type
Duplex
Enclosure Rating
NEMA 4
Cord Length
0.305m (1.0')
Mounting Style
Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301350200
Zoro #
G000457214
UPC #
786788718190
Country of Origin
Unknown
Dimensions
Cord Length
0.305m (1.0')
Cord Grip Body Size
F3 3/4"
Cord Diameter
13.59mm (.535")
Details
Type
Illuminated Outlet Box
Receptacle Type
Duplex
Enclosure Rating
NEMA 4
Mounting Style
Portable
Current - Maximum per Contact
15.0A
Number of Receptacles
8
Product Name
Super-Safewayâ„¢
CSA
LR6837
Material - Housing
Rubber
NEMA Configuration
NEMA L5-15
Series
130135
Voltage - Maximum
125V
Flip Lid
Yes
Cord Type
14/3 SOOW
Feed-Thru
No
GFCI
No
Ground Continuity Monitor
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.