Zoro Homepage

Link396 Tin Plated 300Mm 18Awg

  • Mfr # 797582146

  • Zoro # G705965595


product price: $0.71
/ea
Sold in multiples of 150 for $106.50

Key Features

Type
Crimp
Color
Black
Maximum Wire Size
18 AWG
RoHS Compliant
Yes
Series
79758
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797582146
Zoro #
G705965595
UPC #
-
Country of Origin
India

Dimensions

Maximum Wire Size
18 AWG
Length
300 mm
Max. Insulation Dia.
3.12 mm
Cable Length
300.00mm
Wire Insulation Diameter
3.12mm

Details

Item
Wire Connector
Type
Crimp
Color
Black
RoHS Compliant
Yes
Series
79758
Material
Copper Alloy
Finish
Tin Plated
Number of Contacts
1
Circuits (Loaded)
1
Material - Plating Mating
Tin
Single Ended
No
Assembly Configuration
Pre-crimped Lead Only
Connector to Connector
KK Plus 396 Crimp Terminals
Wire/Cable Type
UL 1015
Material - Plating Termination
Tin
Maximum Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.