
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
398800402
Zoro #
G205918282
UPC #
-
Country of Origin
Italy
Dimensions
For Minimum Wire Size
30 AWG
For Maximum Wire Size
12 AWG
PCB Thickness - Recommended
2.60mm
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26, 28, 30
PC Tail Length
3.80mm
Details
Current
17.5A
Maximum Voltage
300V
Standards
UL E48521
Temperature Range - Operating
105°C
Orientation
Vertical
Circuits (Loaded)
2
PCB Retention
None
Panel Mount
No
Pitch - Mating Interface
5.08mm
Pitch - Termination Interface
5.08mm
Stackable
Yes
Lock to Mating Part
None
Shrouded
Fully
Number of Rows
1
Flammability
94V-0
Entry Angle
35° Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.