
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
398800403
Zoro #
G105918252
UPC #
-
Country of Origin
Italy
Dimensions
PCB Thickness - Recommended
2.60mm
Wire Size mm²
0.05-2.50
PC Tail Length
3.80mm
Wire Size AWG
12, 14, 16, 18, 20, 22, 24, 26, 28, 30
Details
Type
Euro Block
Temperature Range - Operating
105°C
Lock to Mating Part
None
Panel Mount
No
Entry Angle
35° Angle
Stackable
Yes
Shrouded
Fully
Voltage - Maximum
300V
Flammability
94V-0
Circuits (Loaded)
3
Pitch - Termination Interface
5.08mm
Orientation
Vertical
Current - Maximum per Contact
17.5A
UL
E48521
Pitch - Mating Interface
5.08mm
PCB Retention
None
Number of Rows
1
Product Name
Eurostyle Fixed Mount
Component Type
One Piece
Series
39880
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.