Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lph Plug Assy Rtan 04 Pwr 12 Sig P And G

  • Mfr # 459854413

  • Zoro # G505949306


product price: $13.99
/ea
Sold in multiples of 10 for $139.90

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459854413
Zoro #
G505949306
UPC #
822350777681
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
2.90mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V
Application
Board-to-Board, Power
Current
30 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Features
Surface Mount Compatible
Hole Center to Center
1.27 mm, 12 mm
Sub-Category
PCB Headers
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
30 A
Number of Contacts
16
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
PCB Retention
Yes
Temperature Range - Operating
-40° to +105°C
Stackable
No
First Mate / Last Break
No
PCB Locator
Yes
Guide to Mating Part
Yes
Max-Temp
260
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
0.762µm
Polarized to PCB
Yes
Breakaway
No
Max-Cycle
3
Keying to Mating Part
None
Material - Plating Termination
Tin
Product Name
EXTreme LPHPower
Circuits (Loaded)
16
Shrouded
Fully
Max-Duration
20
Orientation
Right Angle
Durability (mating cycles max)
250
CSA
LR19980
Glow-Wire Capable
No
Pitch - Mating Interface
1.27mm, 12.00mm
UL
E29179
Flammability
94V-0
Lock to Mating Part
No
Current - Maximum per Contact
30.0A
Material - Plating Mating
Gold
(p)ower-(s)ignal Configuration
4p - 12s
Polarized to Mating Part
Yes
Material - Metal
High Performance Alloy (HPA)
Voltage - Maximum
250V AC (RMS)/DC
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.