Zoro Homepage
This item is Discontinued.
Molex LPH Plug Assy RtAn 06 Pwr 20 Sig P and G 45985-6432

LPH Plug Assy RtAn 06 Pwr 20 Sig P and G (Discontinued)

  • Mfr # 45985-6432
  • Zoro # G900415703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45985-6432
Zoro #
G900415703
UPC #
822350778688
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
27 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
1.27 mm, 12 mm
Terminal Type
Through Hole
Features
Surface Mount Compatible
Sub-Category
PCB Headers
Max. Temp.
260°C
Material
High Temperature Thermoplastic
Number of Contacts
26
Current Rating
27 A
Contact Finish
Gold Plated
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.