Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Lph Plug Assy Rtan 06 Pwr 24 Sig P And G 459856442

Lph Plug Assy Rtan 06 Pwr 24 Sig P And G (Discontinued)

  • Mfr # 459856442
  • Zoro # G905949234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459856442
Zoro #
G905949234
UPC #
822350778718
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
2.36mm
PC Tail Length
3.60mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
27 A
Series
45985
Standards
CSA Certified; UL E29179
Minimum Operating Temperature
-40 Degrees
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Sub-Category
PCB Headers
Number of Rows
2
Terminal Type
Through Hole
Hole Center to Center
1.27 mm, 12 mm
Current Rating
27 A
Contact Finish
Gold Plated
Max. Temp.
260°C
Number of Contacts
30
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Product Name
EXTreme LPHPower
PCB Locator
Yes
Lock to Mating Part
No
Max-Duration
20
Shrouded
Fully
(p)ower-(s)ignal Configuration
6p - 24s
Orientation
Right Angle
Max-Temp
260
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
Yes
Pitch - Mating Interface
1.27mm, 12.00mm
CSA
LR19980
Durability (mating cycles max)
250
Circuits (Loaded)
30
First Mate / Last Break
No
Plating min - Mating
0.762µm
Flammability
94V-0
Material - Plating Mating
Gold
Material - Resin
High Temperature Thermoplastic
Component Type
PCB Header
Stackable
No
Keying to Mating Part
None
Polarized to PCB
Yes
Current - Maximum per Contact
27.0A
Glow-Wire Capable
No
Breakaway
No
Material - Plating Termination
Tin
Material - Metal
High Performance Alloy (HPA)
UL
E29179
Voltage - Maximum
250V AC (RMS)/DC
Max-Cycle
3
PCB Retention
Yes
Guide to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.