Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex LPH Plug Assy RtAn 06 Pwr 36 Sig Guides 45985-6272

LPH Plug Assy RtAn 06 Pwr 36 Sig Guides (Discontinued)

  • Mfr # 45985-6272
  • Zoro # G7804331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45985-6272
Zoro #
G7804331
UPC #
822350778329
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Type
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
27 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
PCB Headers
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Hole Center to Center
1.27 mm, 12 mm
Terminal Type
Through Hole
Max. Temp.
260°C
Contact Finish
Gold Plated
Current Rating
27 A
Number of Contacts
42
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.