
LPH Rcpt Assy RtAn 06 Pwr 16 Sig P and G
Mfr # 45984-6422
Zoro # G7769989
product price: $11.75
/eaSold in multiples of 6 for $70.50
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45984-6422
Zoro #
G7769989
UPC #
822350774895
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
27 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Features
Surface Mount Compatible
Terminal Type
Through Hole
Hole Center to Center
1.27 mm, 12 mm
Max. Temp.
260°C
Sub-Category
PCB Receptacles
Material
High Temperature Thermoplastic
Number of Rows
2
Number of Contacts
22
Contact Finish
Gold Plated
Current Rating
27 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.