Zoro Homepage

LPH Rcpt Assy RtAn 06 Pwr 16 Sig Std

  • Mfr # 45984-6122

  • Zoro # G4045873


product price: $9.35
/ea
Sold in multiples of 8 for $74.80

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45984-6122
Zoro #
G4045873
UPC #
822350774192
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
27 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
260°C
Terminal Type
Through Hole
Material
High Temperature Thermoplastic
Hole Center to Center
1.27 mm, 12 mm
Features
Surface Mount Compatible
Sub-Category
PCB Receptacles
Current Rating
27 A
Number of Contacts
22
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.