Zoro Homepage

LPH Rcpt Assy RtAn 06 Pwr 24 Sig Std

  • Mfr # 45984-6142

  • Zoro # G4046759


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
27 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45984-6142
Zoro #
G4046759
UPC #
822350774253
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
27 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Max. Temp.
260°C
Terminal Type
Through Hole
Sub-Category
PCB Receptacles
Hole Center to Center
1.27 mm, 12 mm
Contact Finish
Gold Plated
Current Rating
27 A
Number of Contacts
30
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.