
LPH Rcpt Assy RtAn 06 Pwr 36 Sig Std
Mfr # 45984-6172
Zoro # G4048579
product price: $10.69
/eaSold in multiples of 7 for $74.83
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45984-6172
Zoro #
G4048579
UPC #
822350774345
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
27 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Features
Surface Mount Compatible
Max. Temp.
260°C
Sub-Category
PCB Receptacles
Material
High Temperature Thermoplastic
Hole Center to Center
1.27 mm, 12 mm
Terminal Type
Through Hole
Number of Rows
2
Current Rating
27 A
Number of Contacts
42
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.