Zoro Homepage

LPH Rcpt Assy RtAn 08 Pwr 16 Sig P and G

  • Mfr # 45984-8422

  • Zoro # G7770348


product price: $13.25
/ea
Sold in multiples of 5 for $66.25

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45984-8422
Zoro #
G7770348
UPC #
822350775823
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
23 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
PCB Receptacles
Hole Center to Center
1.27 mm, 12 mm
Terminal Type
Through Hole
Max. Temp.
260°C
Material
High Temperature Thermoplastic
Features
Surface Mount Compatible
Number of Rows
2
Number of Contacts
24
Contact Finish
Gold Plated
Current Rating
23 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.