Zoro Homepage

M12-4P SINGLE ENDEDFEMSTRAIGHT

  • Mfr # 1200060016

  • Zoro # G100442820


product price: $61.59
/ea
Sold in multiples of 2 for $123.18

Key Features

Cable Length
10 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200060016
Zoro #
G100442820
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Cable Diameter
5.40mm (.213")
Wire Size
22 AWG

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
UL 2464
LED Indicator
No
Coupling Style
Threaded
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
Voltage - Maximum
250V AC/DC
Color - Cable Jacket
Black
UL
E152210
Gender
Female-Pigtail
Orientation
Straight to Pigtail
Temperature Range - Operating
-30°C TO +80°C
Material - Connector Body
TPU
Poles
4
Material - O-Ring
Fluoro-elastomer
Connector End B
Pigtail
Material - Contact
Copper Alloy
Series
120006
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Cable Jacket Material
PVC
Product Type
M12
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.