Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-4P(D) -M/M-ST/ST-1M-YM48679

  • Mfr # 1200490417

  • Zoro # G300442477


product price: $59.45
/ea
Sold in multiples of 2 for $118.90

Key Features

Cable Length
1 m
IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Orientation
Straight to Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200490417
Zoro #
G300442477
UPC #
883906170127
Country of Origin
Unknown

Dimensions

Cable Length
1 m
Cable Diameter
6.35mm (.250")
Wire Size
24 AWG

Details

IP Rating
IP67
Keyway
D-coded
Type
Double Ended
Orientation
Straight to Straight
Series
120049
Voltage - Maximum
125V
Temperature Range - Operating
-25°C to +75°C
Gender
Male-Male
UL
E361772
LED Indicator
No
Material - Connector Body
TPU
Material - O-Ring
Fluoro-elastomer
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
1.5A
Wire/Cable Type
Unshielded-Bonded
Coupling Style
Threaded
Poles
4
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End A
Micro-Change (M12)
Performance Category
5e
Product Name
Micro-Change (M12)
Cable Jacket Material
PVC
Cable Jacket Color
Blue Green
Product Type
M12
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.