Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-4P(D) -M/M-ST/ST-80M-YM4867

  • Mfr # 1200490457

  • Zoro # G200442485


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Cable Length
80.0m (262.40')
IP Rating
IP67
Series
120049
Orientation
Straight to Straight
Keyway
D-coded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200490457
Zoro #
G200442485
UPC #
883906170134
Country of Origin
Unknown

Dimensions

Cable Length
80.0m (262.40')
Cable Diameter
6.35mm (.250")
Wire Size
24 AWG

Details

IP Rating
IP67
Series
120049
Orientation
Straight to Straight
Keyway
D-coded
Type
Double Ended
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
1.5A
Material - Contact
Copper Alloy
Gender
Male-Male
Connector End A
Micro-Change (M12)
Performance Category
5e
Material - Plating Mating
Gold
UL
E361772
Material - Connector Body
TPU
Voltage - Maximum
125V
Connector End B
Micro-Change (M12)
Poles
4
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Temperature Range - Operating
-25° to +75°C
Product Name
Micro-Change (M12)
Wire/Cable Type
Unshielded-Stranded
Cable Jacket Material
PVC
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.