Zoro Homepage

M12-8P-FE-REC-PCB-BPM

  • Mfr # 1200705210

  • Zoro # G500442871


product price: $44.15
/ea
Sold in multiples of 2 for $88.30

Key Features

Max. Voltage
30V AC; 36V DC
Series
120070
Material
Brass
Connector Type
Female
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200705210
Zoro #
G500442871
UPC #
884982224773
Country of Origin
Poland

Dimensions

Mounting Thread Size
PG9

Details

Max. Voltage
30V AC; 36V DC
Series
120070
Material
Brass
Connector Type
Female
IP Rating
IP67
Max. Temp.
80°C
Type
PCB Mount
Current Rating
4 A
Temperature Range - Operating
-20° to +80°C
Coupling Type
Internal Thread
Orientation
Straight
Keyway
Single
Material - Component
Nickel-plated Brass
Product Name
Micro-Change (M12)
Voltage - Maximum
30V AC / 36V DC
NEMA Rating
NEMA 6
Current - Maximum per Contact
4.0A
Panel Mount
Back
Poles
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.