
M12 CAT6A CORDSET BLUE PUR AWG26 5M
Mfr # 1203410305
Zoro # G2755651
original price: $216.99
7% off
new price: $200.99
/ea
Free Shipping & Returns
Key Features
Voltage - Maximum
48V
Current - Maximum per Contact
0.5A
Poles
8
UL
E361772
Material - Plating Mating
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1203410305
Zoro #
G2755651
UPC #
-
Country of Origin
Germany
Dimensions
Wire Size AWG
26
Cable Diameter
6.40mm (.252")
Cable Length
5.0m (16.40')
Details
Voltage - Maximum
48V
Current - Maximum per Contact
0.5A
Poles
8
UL
E361772
Material - Plating Mating
Gold
Wire/Cable Type
Shielded PUR
Orientation
Straight to Straight
Coupling Style
Threaded
Material - Connector Body
PUR
Gender
Male-Male
Temperature Range - Operating
-40°C to +70°C
Material - Coupling Nut
Nickel-plated Brass
Keyway
X-coded
Color - Cable Jacket
Blue
Material - Cable Jacket
PUR
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.