
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1202440002
Zoro #
G400442414
UPC #
884982666979
Country of Origin
Unknown
Dimensions
Mounting Thread Size
M12
Details
Item
Adapter
Type
Adapter
Maximum Voltage
30 V
Current
6 A
Maximum Operating Temperature
75 Degrees C
Max. Voltage
30V
Series
120244
Material
Stainless Steel
Max. Temp.
75°C
Standards
UL E218123
Connector Type
Female
IP Rating
IP67
Current Rating
6 A
Coupling Type
External Thread
Product Name
CHT,Micro-Change (M12)
Current - Maximum per Contact
6.0A
Panel Mount
Back
UL
E218123
Temperature Range - Operating
-25° to +75°C
Poles
8
Keyway
Dual
Orientation
Straight
Material - Component
Stainless Steel Type 303
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.