Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 D.E4P F ST+M ST PVC 3M KuramoKRL45

  • Mfr # 1200020477

  • Zoro # G800442588


product price: $81.35
/ea
Sold in multiples of 3 for $244.05
Free Shipping & Returns

Key Features

Cable Length
3.0m (9.84')
IP Rating
IP67, IP68
Type
Double Ended
Series
120002
Orientation
Straight to Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200020477
Zoro #
G800442588
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3.0m (9.84')
Cable Diameter
6.10mm (.240")
Wire Size
20 AWG

Details

IP Rating
IP67, IP68
Type
Double Ended
Series
120002
Orientation
Straight to Straight
Keyway
Single
Voltage - Maximum
250V AC/DC
Material - Coupling Nut
Teflon Nickel-plated Brass
Gender
Female-Male
Material - O-Ring
Viton
Color - Cable Jacket
Gray
Coupling Style
Threaded
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Wire/Cable Type
Unshielded PVC
Poles
4
Temperature Range - Operating
0° to +75°C
LED Indicator
No
Material - Connector Body
PVC
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Product Type
M12
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.