Zoro Homepage

M12-REC-8P-BACK-PG9-PIN

  • Mfr # 1200705180

  • Zoro # G800442892


product price: $53.39
/ea
Sold in multiples of 2 for $106.78

Key Features

Type
PCB Mount
Material
Brass
Max. Temp.
80°C
Maximum Voltage
30 V AC/36V DC
Current
4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200705180
Zoro #
G800442892
UPC #
883906774431
Country of Origin
Unknown

Dimensions

Mounting Thread Size
PG9

Details

Item
Micro-Change (M12)
Type
PCB Mount
Material
Brass
Max. Temp.
80°C
Maximum Voltage
30 V AC/36V DC
Current
4 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
IP Rating
IP67
Max. Voltage
30V AC; 36V DC
Series
120070
Connector Type
Male
Standards
UL E152210
Current Rating
4 A
Coupling Type
External Thread
Material - Component
Nickel-plated Brass
NEMA Rating
NEMA 6
Voltage - Maximum
30V AC / 36V DC
Panel Mount
Back
Product Name
Micro-Change (M12)
Orientation
Straight
Temperature Range - Operating
-20° to +80°C
Poles
8
Keyway
Single
Current - Maximum per Contact
4.0A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.