Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-RECEPT-8P-MALE-FR-M16-0.3M

  • Mfr # 1200845096

  • Zoro # G300442484


product price: $64.79
/ea
Sold in multiples of 24 for $1,554.96

Key Features

Maximum Voltage
30 V AC/36V DC
IP Rating
IP69K
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Series
120084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200845096
Zoro #
G300442484
UPC #
883906778491
Country of Origin
Unknown

Dimensions

Length
0.3 m
Mounting Thread Size
M16 x 1.5
Wire Size
24 AWG

Details

Item
Receptacle
Maximum Voltage
30 V AC/36V DC
IP Rating
IP69K
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Series
120084
Material
Brass
Standards
CSA Certified
Type
Single Ended (pigtail)
Sub-Category
Industrial Receptacles
Connector Type
Male
Max. Voltage
30V AC; 36V DC
Product Name
Ultra-Lock (M12)
Material - Component
Nickel-plated Brass
Temperature Range - Operating
-25° to +90°C
Wire/Cable Type
Leads, UL 1061
Poles
8
Keyway
Single
Panel Mount
Front
Voltage - Maximum
30V AC / 36V DC
Coupling Type
External Thread
CSA
LR6837
Orientation
Straight
Current - Maximum per Contact
2.0A
NEMA Rating
NEMA 6
Product Type
M12
Max. Amps
2 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.