Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M23-12P-11W-FE-ST-10M-PUR

  • Mfr # 1200945022

  • Zoro # G300442439


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Type
Single Ended
Series
120094
Keyway
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200945022
Zoro #
G300442439
UPC #
883906319571
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Wire Size (AWG)
18, 22
Cable Diameter
9.40mm (.370")

Details

IP Rating
IP67
Type
Single Ended
Series
120094
Keyway
None
Orientation
Straight to Pigtail
Material - Coupling Nut
Nickel-plated Brass
Poles
12
Coupling Style
Threaded
LED Indicator
No
Material - Contact
Copper Alloy
Material - Cable Jacket
PUR
Temperature Range - Operating
-25° to +90°C
Voltage - Maximum
63V AC/DC
Connector End A
M23
Material - Plating Mating
Gold
Product Name
Brad M23
UL
E152210
Gender
Female-Pigtail
Current - Maximum per Contact
6.0A
Color - Cable Jacket
Black
Material - Connector Body
TPU
Connector End B
Pigtail
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.