Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M23-19P-FE-ST-10M-PUR

  • Mfr # 1200945003

  • Zoro # G500442550


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Series
120094
Orientation
Straight to Pigtail
Keyway
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200945003
Zoro #
G500442550
UPC #
883906269883
Country of Origin
Unknown

Dimensions

Cable Length
10 m
Cable Diameter
11.43mm (.450")
Wire Size
18 AWG, 22 AWG

Details

IP Rating
IP67
Series
120094
Orientation
Straight to Pigtail
Keyway
None
Type
Single Ended
Current - Maximum per Contact
6.0A
Voltage - Maximum
63V AC/DC
Connector End A
M23
Connector End B
Pigtail
Material - Coupling Nut
Nickel-plated Brass
Poles
19
LED Indicator
No
Temperature Range - Operating
-25° to +90°C
Coupling Style
Threaded
Gender
Female-Pigtail
Material - Plating Mating
Gold
Material - Connector Body
TPU
Product Name
Brad M23
Material - Contact
Copper Alloy
UL
E152210
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.