
M8-5P-REC-sn/th-BACK-PIN
Mfr # 1200905080
Zoro # G500442499
product price: $19.39
/eaSold in multiples of 50 for $969.50
Key Features
Keyway
None
Coupling Type
External Thread
Orientation
Straight
Panel Mount
Front
Material - Component
Nickel-plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200905080
Zoro #
G500442499
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Thread Size
M8 x 1.0
Details
Keyway
None
Coupling Type
External Thread
Orientation
Straight
Panel Mount
Front
Material - Component
Nickel-plated Brass
Poles
5
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-25°C to +90°C
Voltage - Maximum
60V AC / 75V DC
Gender
Male
Product Type
M8
Item
Cordset
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.