
Male crimp contact 70A 10 sq mm - Silver
Mfr # 936010473
Zoro # G2087809
product price: $16.29
/eaSold in multiples of 5 for $81.45
Key Features
Series
93601
Contact Type
Turned Crimp
Material - Contact
Copper Alloy
Current - Maximum per Contact
70.0A
Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010473
Zoro #
G2087809
UPC #
-
Country of Origin
Germany
Dimensions
Stripping Length
15.00mm
Details
Item
GWconnect
Series
93601
Contact Type
Turned Crimp
Material - Contact
Copper Alloy
Current - Maximum per Contact
70.0A
Gender
Male
Material - Plating
Silver
Number of Grooves
0
Product Name
GWconnect
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.