
MALE PIN - 3.4MM PRESS-FIT
Mfr # 203263-0034
Zoro # G600463035
product price: $3.15
/eaSold in multiples of 30 for $94.50
Key Features
Current
200 A
Maximum Voltage
600 V
Number of Ports
1
Maximum Operating Temperature
105 Degrees C
Terminal Type
Press-Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203263-0034
Zoro #
G600463035
UPC #
-
Country of Origin
China
Dimensions
Diameter
3.40mm
Details
Item
Press-Fit Terminal
Current
200 A
Maximum Voltage
600 V
Number of Ports
1
Maximum Operating Temperature
105 Degrees C
Terminal Type
Press-Fit
Max. Voltage
600V
Material
Copper Alloy
Max. Temp.
105°C
Number of Contacts
1
Contact Finish
Silver Plated
Current Rating
200 A
Number of Rows
1
Terminal Finish
Silver Plated
Maximum Conductors
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.