Zoro Homepage

MAX-LOC F2 1/2 (.250-.312)

  • Mfr # 1300980052

  • Zoro # G2759142


product price: $12.29
/ea
Sold in multiples of 8 for $98.32

Key Features

Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980052
Zoro #
G2759142
UPC #
786788721176
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
6.35-7.93mm (.250-.312")

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Color
Black
Connector Type
Male
Series
130098
Color - Grommet
Black
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Number of Holes
1
CSA
LR32159
UL
E76954
O-Ring
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.