Zoro Homepage

MAX-LOC F2 1/2 (.500-.562)

  • Mfr # 1300980082

  • Zoro # G2764541


product price: $10.99
/ea
Sold in multiples of 8 for $87.92

Key Features

Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980082
Zoro #
G2764541
UPC #
786788721213
Country of Origin
Mexico

Dimensions

Cable Diameter
12.70-14.27mm (.500-.562")
Thread Size
1/2" NPT

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Color
Black
Series
130098
Connector Type
Male
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Color - Grommet
Black
O-Ring
No
UL
E76954
Number of Holes
1
CSA
LR32159

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.