Zoro Homepage

MAX-LOC F2 1/2 90 (.562-.625)

  • Mfr # 1300980093

  • Zoro # G2764593


product price: $22.99
/ea
Sold in multiples of 5 for $114.95

Key Features

Type
Right Angle
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980093
Zoro #
G2764593
UPC #
786788721626
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
14.27-15.88mm (.562-.625")

Details

Item
MAX-LOC
Type
Right Angle
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Series
130098
Connector Type
Male
NEMA Rating
NEMA 3R
Body Style
90° Angle
Product Name
MAX-LOC
Number of Holes
1
UL
E76954
CSA
LR32159
O-Ring
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.