Zoro Homepage

MAX-LOC F2 1/2 (MULTI-HOLE) (4).225HOLES

  • Mfr # 1300980195

  • Zoro # G4049653


product price: $16.85
/ea
Sold in multiples of 6 for $101.10

Key Features

Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Series
130098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980195
Zoro #
G4049653
UPC #
786788504090
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
5.72mm (.225")

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Series
130098
Color
Yellow
Connector Type
Male
UL
E76954
O-Ring
No
CSA
LR32159
Number of Holes
2, 3, or 4
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Color - Grommet
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.