Zoro Homepage

MAX-LOC F3 3/4 (.187-.250) WITHO-RING

  • Mfr # 1300980215

  • Zoro # G4048533


product price: $15.59
/ea
Sold in multiples of 6 for $93.54

Key Features

Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980215
Zoro #
G4048533
UPC #
786788562021
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
4.75-6.35mm (.187-.250")

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Series
130098
Color
Orange
Connector Type
Male
CSA
LR32159
UL
E76954
Color - Grommet
Orange
Number of Holes
1
Product Name
MAX-LOC
NEMA Rating
NEMA 6P
O-Ring
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.