Zoro Homepage

MAX-LOC F3 3/4 (625-750) WITHPLASTICME

  • Mfr # 1300990010

  • Zoro # G2747023


product price: $116.99
/ea
Sold in multiples of 25 for $2,924.75
Free Shipping & Returns

Key Features

Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA LR32159
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300990010
Zoro #
G2747023
UPC #
78678807238
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
15.88-19.05mm (.625-.750")

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Insulation Material
Nylon
Standards
CSA LR32159
Number of Ports
1
Color
Orange
Connector Type
Male
Series
130099
O-Ring
Yes
Material - Grip
Nylon
Color - Grommet
Orange
UL
E76954
NEMA Rating
NEMA 6P
CSA
LR32159
Product Name
MAX-LOC
Number of Holes
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.