Zoro Homepage

MAX-LOC F4 1 (.500-.625) STAINLESS STEEL

  • Mfr # 1300980249

  • Zoro # G4028994


product price: $188.99
/ea
Sold in multiples of 10 for $1,889.90
Free Shipping & Returns

Key Features

Type
Straight
Material
Stainless Steel
Number of Ports
1
Connector Type
Male
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980249
Zoro #
G4028994
UPC #
781725368810
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
12.70-15.88mm (.500-.625")

Details

Item
MAX-LOC
Type
Straight
Material
Stainless Steel
Number of Ports
1
Connector Type
Male
Color
Gray
Series
130098
Number of Holes
1
Product Name
MAX-LOC
NEMA Rating
NEMA 3R
Color - Grommet
Gray
O-Ring
No
Material - Grip
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.