Zoro Homepage

MAX-LOC F4 1 (750-875)

  • Mfr # 1300980155

  • Zoro # G2760229


product price: $17.25
/ea
Sold in multiples of 5 for $86.25

Key Features

Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Series
130098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980155
Zoro #
G2760229
UPC #
786788721336
Country of Origin
Mexico

Dimensions

Cable Diameter
19.05-22.23mm (.750-.875")
Thread Size
1" NPT

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Series
130098
Connector Type
Male
CSA
LR32159
Product Name
MAX-LOC
O-Ring
No
UL
E76954
NEMA Rating
NEMA 3R
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.