Zoro Homepage

MAX-LOC F4 1 (.812-.937)

  • Mfr # 1300980161

  • Zoro # G2761041


product price: $19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Series
130098
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980161
Zoro #
G2761041
UPC #
786788721343
Country of Origin
Mexico

Dimensions

Cable Diameter
20.62-23.80mm (.812-.937")
Thread Size
1" NPT

Details

Item
MAX-LOC
Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Connector Type
Male
Series
130098
NEMA Rating
NEMA 3R
Number of Holes
1
Product Name
MAX-LOC
UL
E76954
O-Ring
No
CSA
LR32159

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.