
MAX-LOC F5 1-1/4 (.875-1.000)
Mfr # 1300980176
Zoro # G2763309
product price: $24.39
/eaSold in multiples of 4 for $97.56
Key Features
Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300980176
Zoro #
G2763309
UPC #
786788721381
Country of Origin
Mexico
Dimensions
Thread Size
1 1/4" NPT
Cable Diameter
22.23-25.40mm (.875-1.000")
Details
Item
MAX-LOC
Type
Straight
Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Connector Type
Male
Series
130098
NEMA Rating
NEMA 3R
O-Ring
No
Product Name
MAX-LOC
Number of Holes
1
UL
E76954
CSA
LR32159
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.