Zoro Homepage

MC 19P MFE 10M PUR

  • Mfr # 1300120341

  • Zoro # G2758004


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Temperature Range - Operating
-20°C to +80°C
Material - Connector Body
PVC
Gender
Female-Male
Material - Cable Jacket
PUR
Orientation
Straight to Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300120341
Zoro #
G2758004
UPC #
78678841462
Country of Origin
Italy

Dimensions

Cable Length
10.0m (32.81')
Wire Size AWG
18, 22
Cable Diameter
11.43mm (.450")

Details

Temperature Range - Operating
-20°C to +80°C
Material - Connector Body
PVC
Gender
Female-Male
Material - Cable Jacket
PUR
Orientation
Straight to Straight
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
Coupling Style
Threaded
Voltage - Maximum
300V AC/DC
Color - Cable Jacket
Black
Current - Maximum per Contact
2.0A, 3.0A
Material - Plating Mating
Gold
Poles
19
LED Indicator
No
Connector End B
Mini-Change
Series
130012
Protocol
FF
IP Rating
IP67
Material - Contact
Copper Alloy
Product Name
Mini-Change
Type
Double Ended
Connector End A
Mini-Change

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.