Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 2P FP 3 16/2 PVC

  • Mfr # 1300060088

  • Zoro # G2082288


original price: $40.39
10% off
new price: $36.35
/ea
Sold in multiples of 3 for $109.05

Key Features

Material - Plating Mating
Gold
Cable Diameter
9.40mm (.370")
Material - Connector Body
PVC
Gender
Female-Pigtail
Material - Coupling Nut
Black Epoxy Coated Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060088
Zoro #
G2082288
UPC #
78678842927
Country of Origin
Mexico

Dimensions

Cable Diameter
9.40mm (.370")
Wire Size AWG
16
Cable Length
0.91m (3.0')

Details

Material - Plating Mating
Gold
Material - Connector Body
PVC
Gender
Female-Pigtail
Material - Coupling Nut
Black Epoxy Coated Zinc
CSA
LR6837
Color - Cable Jacket
Yellow
Material - Cable Jacket
PVC
Wire/Cable Type
STOOW
Keyway
Single
Current - Maximum per Contact
13.0A
Poles
2
Voltage - Maximum
600V
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +105°C
Orientation
Straight to Pigtail
UL
E152210
Series
130006
Material - Contact
Copper Alloy
Product Name
Mini-Change
LED Indicator
No
Connector End B
Pigtail
Type
Single Ended
Connector End A
Mini-Change
IP Rating
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.