Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 3P FP 12 90D 16/3 PVC

  • Mfr # 1300060430

  • Zoro # G2087964


product price: $41.19
/ea
Sold in multiples of 2 for $82.38

Key Features

CSA
LR6837
Material - Cable Jacket
PVC
Wire/Cable Type
STOOW
Material - Connector Body
PVC
Material - Coupling Nut
Black Epoxy Coated Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300060430
Zoro #
G2087964
UPC #
78172553064
Country of Origin
Mexico

Dimensions

Cable Diameter
10.41mm (.410")
Cable Length
3.66m (12.0')
Wire Size AWG
16

Details

CSA
LR6837
Material - Cable Jacket
PVC
Wire/Cable Type
STOOW
Material - Connector Body
PVC
Material - Coupling Nut
Black Epoxy Coated Zinc
Gender
Female-Pigtail
Color - Cable Jacket
Yellow
Material - Plating Mating
Gold
Coupling Style
Threaded
Current - Maximum per Contact
13.0A
Orientation
90° to Pigtail
Temperature Range - Operating
-20°C to +105°C
Voltage - Maximum
600V
Keyway
Single
UL
E152210
Poles
3
IP Rating
IP67
Product Name
Mini-Change
LED Indicator
No
Series
130006
Material - Contact
Copper Alloy
Type
Single Ended
Connector End B
Pigtail
Connector End A
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.