Zoro Homepage

MC 3P FP 20 16/3 PVC

  • Mfr # 1300060241

  • Zoro # G2087912


original price: $81.49
9% off
new price: $73.35
/ea
Sold in multiples of 2 for $146.70

Key Features

Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Color - Cable Jacket
Yellow
Keyway
Single
Orientation
Straight to Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060241
Zoro #
G2087912
UPC #
78678842767
Country of Origin
United States

Dimensions

Cable Diameter
10.41mm (.410")
Wire Size AWG
16
Cable Length
6.10m (20.0')

Details

Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Color - Cable Jacket
Yellow
Keyway
Single
Orientation
Straight to Pigtail
Material - Connector Body
PVC
Current - Maximum per Contact
13.0A
Poles
3
Voltage - Maximum
600V
CSA
LR6837
Material - Cable Jacket
PVC
Temperature Range - Operating
-20°C to +105°C
Gender
Female-Pigtail
Material - Plating Mating
Gold
Wire/Cable Type
STOOW
UL
E152210
Material - Contact
Copper Alloy
Type
Single Ended
Product Name
Mini-Change
Connector End B
Pigtail
IP Rating
IP67
Connector End A
Mini-Change
Series
130006
LED Indicator
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.