Zoro Homepage

MC 3P M-ATTCH STR PG13.5

  • Mfr # 1300170009

  • Zoro # G2080608


product price: $39.99
/ea
Sold in multiples of 200 for $7,998.00

Key Features

Coupling Type
Internal Thread
Cable Diameter
5.08-11.43mm (.200-.450")
Wire Size AWG
15 to 24
Material - Plating Mating
Gold
Material - Connector Body
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300170009
Zoro #
G2080608
UPC #
78678853653
Country of Origin
Germany

Dimensions

Cable Diameter
5.08-11.43mm (.200-.450")
Wire Size AWG
15 to 24

Details

Coupling Type
Internal Thread
Material - Plating Mating
Gold
Material - Connector Body
Nylon
Poles
3
Temperature Range - Operating
-20°C to +80°C
Current - Maximum per Contact
13.0A
CSA
LR6837
Material - Coupling Nut
Stainless Steel Type 316
Orientation
Straight
Keyway
Single
Voltage - Maximum
600V AC/DC
Gender
Male
Type
Field Attachable Connector
Material - Contact
Copper Alloy
Diagnostics / LEDs
No
IP Rating
IP67
Series
130017
Product Name
Mini-Change

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.