Zoro Homepage

MC 3P M/MFE 2M 16/3 TPE FLX

  • Mfr # 1300100488

  • Zoro # G2765354


product price: $80.25
/ea
Sold in multiples of 2 for $160.50
Free Shipping & Returns

Key Features

Color - Cable Jacket
Yellow
Cable Length
2.0m (6.56')
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
Voltage - Maximum
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100488
Zoro #
G2765354
UPC #
78678884063
Country of Origin
Mexico

Dimensions

Cable Length
2.0m (6.56')
Wire Size AWG
16
Cable Diameter
10.41mm (.410")

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.