
MC 4P M/MFE 12M 16/4 TPE FLX
Mfr # 1300100875
Zoro # G2748968
original price: $249.99
10% off
new price: $224.99
/ea
Free Shipping & Returns
Key Features
Orientation
Straight to Straight
Cable Length
12.0m (39.37')
Material - Coupling Nut
Black Epoxy Coated Zinc
Color - Cable Jacket
Yellow
Coupling Style
Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300100875
Zoro #
G2748968
UPC #
78678883718
Country of Origin
Mexico
Dimensions
Cable Length
12.0m (39.37')
Wire Size AWG
16
Cable Diameter
10.67mm (.420")
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.