Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex MC 4P M/MFE 18M 16/4 TPE FLX 1300100880

MC 4P M/MFE 18M 16/4 TPE FLX (Discontinued)

  • Mfr # 1300100880
  • Zoro # G2750830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100880
Zoro #
G2750830
UPC #
78678883829
Country of Origin
United States

Dimensions

Cable Length
18.0m (59.05')
Cable Diameter
10.67mm (.420")
Wire Size AWG
16

Details

Voltage - Maximum
600V
Orientation
Straight to Straight
Material - Plating Mating
Gold
Wire/Cable Type
TC-ER
Temperature Range - Operating
-20°C to +105°C
Poles
4
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
Material - Connector Body
TPE
Keyway
Single
Current - Maximum per Contact
10.0A
Material - Cable Jacket
TPE
Coupling Style
Threaded
Gender
Female-Male
Color - Cable Jacket
Yellow
Type
Double Ended
IP Rating
IP67
Product Name
Mini-Change
Connector End A
Mini-Change
Connector End B
Mini-Change
LED Indicator
No
Protocol
DeviceNet
Material - Contact
Copper Alloy
Series
130010

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.