Zoro Homepage

MC 4P M/MFE 8M 16/4 TPE FLX

  • Mfr # 1300100871

  • Zoro # G2749832


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Current - Maximum per Contact
10.0A
Gender
Female-Male
Material - Connector Body
TPE
Material - Cable Jacket
TPE
Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100871
Zoro #
G2749832
UPC #
78678883784
Country of Origin
Mexico

Dimensions

Wire Size AWG
16
Cable Length
8.0m (26.25')
Cable Diameter
10.67mm (.420")

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.