Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 5P MFE 6 16/5 PVC

  • Mfr # 1300101005

  • Zoro # G2082951


original price: $95.69
9% off
new price: $86.15
/ea
Free Shipping & Returns

Key Features

Wire Size AWG
16
Gender
Female-Male
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Voltage - Maximum
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300101005
Zoro #
G2082951
UPC #
781725530972
Country of Origin
Mexico

Dimensions

Wire Size AWG
16
Cable Length
1.83m (6.0')
Cable Diameter
12.70mm (.500")

Details

Gender
Female-Male
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Voltage - Maximum
600V
Material - Cable Jacket
PVC
Orientation
Straight to Straight
Current - Maximum per Contact
8.0A
Poles
5
Material - Connector Body
PVC
Wire/Cable Type
STOOW
Material - Plating Mating
Gold
Color - Cable Jacket
Yellow
UL
E152210
Keyway
Single
CSA
LR6837
Temperature Range - Operating
-20°C to +105°C
Connector End B
Mini-Change
Type
Double Ended
Connector End A
Mini-Change
LED Indicator
No
Protocol
DeviceNet
Product Name
Mini-Change
Material - Contact
Brass
IP Rating
IP67
Series
130010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.