
MC 5P M/MFE 15M ST/90 16/5 TPE
Mfr # 1300100112
Zoro # G2084561
original price: $411.99
9% off
new price: $370.99
/eaSold in multiples of 4 for $1,483.96
Free Shipping & Returns
Key Features
Wire/Cable Type
TC-ER
Connector End B
Mini-Change
Poles
5
Wire Size (AWG)
16
Product Name
Mini-Change
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300100112
Zoro #
G2084561
UPC #
78678808134
Country of Origin
United States
Dimensions
Wire Size (AWG)
16
Cable Length
15.0m (49.21')
Cable Diameter
12.70mm (.500")
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.