Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 5P M/MFE 1M 90/90 DROP

  • Mfr # 1300250543

  • Zoro # G2077972


original price: $108.99
9% off
new price: $98.15
/ea
Sold in multiples of 4 for $392.60
Free Shipping & Returns

Key Features

Orientation
90° to 90°
Keyway
Single
Poles
5
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-20°C to +80°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250543
Zoro #
G2077972
UPC #
78172504387
Country of Origin
United States

Dimensions

Cable Diameter
7.24mm (.285")
Wire Size AWG
22
Cable Length
1.0m (3.28')

Details

Orientation
90° to 90°
Keyway
Single
Poles
5
Current - Maximum per Contact
4.0A
Temperature Range - Operating
-20°C to +80°C
Color - Cable Jacket
Gray
Material - Plating Mating
Gold
Material - Coupling Nut
Die-Cast Zinc
Gender
Female-Male
Material - Cable Jacket
PVC
Coupling Style
Threaded
Material - Connector Body
PVC
CSA
LR6837
Voltage - Maximum
300V AC/DC
Wire/Cable Type
Thin Standard Cable
Material - Contact
Brass
Connector End B
Mini-Change
Type
Double Ended
Series
130025
LED Indicator
No
Product Name
DeviceNet Trunk,Mini-Change
Connector End A
Mini-Change
IP Rating
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.